Enclosure, NEMA 4X, Continuous Hinge, 74" x 60" x 18"

Item #: 501322

Cat #: A74H6018SSLP3PT

UPC: 783510262181

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Free-Standing, Two-Door, 74 x 60 x 18 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Free-Standing, Two-Door, 74 x 60 x 18 Inch, Stainless Steel
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510262181, A74H6018SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)