12X10X6 INCH

Item #: 501317

Cat #: SCE-12106CHNFSS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SCE SCE-12106CHNFSS 12X10X6 INCH STAINLESS STEEL 4X CONTINUOUS HINGE ENCLOSURE WITH CLAMP LATCH

Overview

SCE SCE-12106CHNFSS 12X10X6 INCH STAINLESS STEEL 4X CONTINUOUS HINGE ENCLOSURE WITH CLAMP LATCH
Also known as: SCE-12106CHNFSS

Specifications

Height: 12 in
Depth: 6 in
Material: Stainless Steel
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)