72W LED Wallpack

Item #: 501300

Cat #: TWHLED20C50K

UPC: 753573897026

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 72W, Multi-Volt, Lumens: 6983, CRI: 65, Color Temperature: 5000K, Multivolt, Finish: Bronze. Replaces Up To 250W MH, Rated Life: 100,000 Hours

Overview

LED Wallpack, 72W, Multi-Volt, Lumens: 6983, CRI: 65, Color Temperature: 5000K, Multivolt, Finish: Bronze. Replaces Up To 250W MH, Rated Life: 100,000 Hours
The new LITTWHLED20C50K TWH LED luminaire is powerful yet energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 77% in energy costs. Offering an expected service life of more than 20 years, the TWH LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Also known as: 753573897026, TWHLED20C50K

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 104
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 104
Material: Aluminum
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)