Single-Pole Toggle Switch, 15A, 120/277V, Gray, Industrial Grade

Item #: 50121

Cat #: 1101-2GY

UPC: 078477141335

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Side Wired, - Gray

Overview

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Side Wired, - Gray
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Side Wired, - Gray
Also known as: 078477141335, 1101-2GY

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: Gray
Poles: 1
Amps: 15
Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Gray
Amps: 15
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)