Light Module, 30mm, 24V AC/DC, Transformer, LED, White

Item #: 501191

Cat #: 9001KM38LW

UPC: 785901696490

Sign In or Register to view pricing and more.
Documents & Guides
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, White

Overview

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, White
Also known as: 785901696490, 9001KM38LW

Specifications

Volts DC: 24
Size: 30 mm
Type: LED, Light Module
Color: White
Volts AC: 24
Standards: California Proposition 65
Volts DC: 24
Type: LED, Light Module
Volts AC: 24
Size: 30 mm
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)