Relay, Ice Cube, 8 Blade, 10A, 24VDC, DPDT, Push Test, LED Option

Item #: 501180

Cat #: 700-HF32Z24-3-4

UPC: 884951796850

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 10 Amp, 24 Volt DC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option

Overview

Relay, Ice Cube, 8 Blade, 10 Amp, 24 Volt DC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover. Catalog item 700-HF32Z24-3-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V DC, two changeover contacts (double pole double throw, DPDT), push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951796850, 700-HF32Z24-3-4

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube

Customer Reviews

No reviews for this product
(0)