Wire Basket Cable Tray, 4" Deep, 4" Wide, 10' Long, Stainless Steel

Item #: 501179

Cat #: CF105/100IN304L

UPC: 800388000735

Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 4" Deep, 4" Wide, 10' Long, Stainless Steel

Overview

Wire Basket Cable Tray, 4" Deep, 4" Wide, 10' Long, Stainless Steel
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388000735, CF105/100IN304L

Specifications

Width: 4 in
Height: 4 in
Length: 10 ft
Material: 304 Stainless Steel
Width: 4 in
Length: 10 ft
Height: 4 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)