Wireway Connector, Type 12 Lay-In, 6" x 6"

Item #: 501150

Cat #: C0606

UPC: 786725392254

Documents & Guides
Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725392254, C0606

Specifications

Height: 6 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Height: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Width: 6 in
IP/NEMA Rating: NEMA 12
Knockouts: No

Customer Reviews

No reviews for this product
(0)