Enclosure, General Purpose, IP66, Thermoplastic, Solid Cover

Item #: 50112

Cat #: 598-DS885M

UPC: 662074721771

Documents & Guides
Enclosure, Thermoplastic Polyester, General Purpose, Solid Hinged Cover, 190 x 190 x 130 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Thermoplastic Polyester, General Purpose, Solid Hinged Cover, 190 x 190 x 130 mm
Also known as: 662074721771, 598-DS885M

Specifications

Height: 190 mm
Depth: 130 mm
Width: 190 mm
Type: Enclosure, General Purpose, Hinge Cover
Material: Thermoplastic Polyester
Height: 190 mm
Width: 190 mm
Material: Thermoplastic Polyester
Depth: 130 mm
Type: Enclosure, General Purpose, Hinge Cover

Customer Reviews

No reviews for this product
(0)