This product may not be available in all locations.

ETN CMBB150BTS 3/4 in Type CH Non-E
Item #: 501119
Cat #: CMBB150BTS
UPC: 782113601809
Documents & Guides
C-H CMBB150BTS 3/4 IN TYPE CH
Sign In or Register to view pricing and more.
Overview
C-H CMBB150BTS 3/4 IN TYPE CH
Also known as: 782113601809, CMBB150BTS
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 150 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 150 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 1 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)