Arc Flash Cowhide Gloves - Size: 11-11.5

Item #: 501099

Cat #: ILP10/11

UPC:

Documents & Guides
Arc Flash Cowhide Gloves, Size: 11-11.5, Length: 10", Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Arc Flash Cowhide Gloves, Size: 11-11.5, Length: 10", Color: White.
Also known as: ILP10/11

Specifications

Size: 11, 11 1/2
Color: White
Material: Cowhide
Size: 11, 11 1/2
Material: Cowhide
Color: White

Customer Reviews

No reviews for this product
(0)