COP BAREMHD2/019STR1000RL

Item #: 500986

Cat #: BAREMHD2/019STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BAREMHD2/019STR1000RL BARE-MHD-2/0-19STR-CU-1000R

Overview

COP BAREMHD2/019STR1000RL BARE-MHD-2/0-19STR-CU-1000R
Also known as: BAREMHD2/019STR1000RL

Specifications

Length: 1000 ft
Gauge: 2/0
Conductors: 1
Stranding: Stranded
Material: Medium Hard Drawn Copper
Package Type: Reel
Length: 1000 ft
Conductors: 1
Material: Medium Hard Drawn Copper
Gauge: 2/0
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)