15 Amp, 125 Volt, NEMA 5-15R Connector, Wetguard

Item #: 500951

Cat #: 15W47GCM

UPC: 786788058487

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow. Includes: Cord Grip Body.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow. Includes: Cord Grip Body.
Also known as: 786788058487, 15W47GCM

Specifications

Gender: Female
Type: Grounding, NO, Connector, Industrial Grade, Wetguard, Single
Volts AC: 120
Amps: 15
IP/NEMA Rating: IP67
NEMA Configuration: 5-15R
Color: Yellow
Gender: Female
Volts AC: 120
IP/NEMA Rating: IP67
Color: Yellow
Type: Grounding, NO, Connector, Industrial Grade, Wetguard, Single
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)