Fuse, Tri-Onic®, 250V AC/DC, 250A, Time-Delay, Class RK5, TR Series  

Item #: 50095

Cat #: TR250R

UPC: 782001748128

Sign In or Register to view pricing and more.
Fuse, Tri-Onic®, 250 Volt AC/DC, 250 Amp, Time-Delay, Class RK5, TR Series  

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 250 Amp, Time-Delay, Class RK5, TR Series  
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 250 amps TR series.
Also known as: 782001748128, TR250R

Specifications

Amps: 250
Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 20 kA
Amps: 250
Mounting: Blade
Class: RK5
Volts AC: 250
Volts DC: 250
Speed: Time Delay, Slow Blow
Type: General Purpose
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)