1
more
![Vinyl Aisle Marking Tape, Yellow Vinyl Aisle Marking Tape, Yellow](https://rexel-cdn.com/products/102838.jpg?i=14DA11DE-CCA0-4154-AE53-4007A7C71842&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Aisle Marking Tape, Yellow, Width: 4", Length: 108'
Overview
Vinyl Aisle Marking Tape, Yellow, Width: 4", Length: 108'
Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways.
Also known as: 754473015015, 102838
Specifications
Material: | Vinyl |
Standards: | California Proposition 65 |
Color: | Yellow |
Material: | Vinyl |
Color: | Yellow |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)