Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 8mm x 5mm

Item #: 5009

Cat #: 1492-M8X5

UPC: 662073059905

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 8 mm x 5 mm, 160 per Card, 5 in a Package

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 8 mm x 5 mm, 160 per Card, 5 in a Package
Also known as: 662073059905, 1492-M8X5

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 8 x 5 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 8 x 5 mm

Customer Reviews

No reviews for this product
(0)