
Round Porcelain Halogen Socket For G4
Item #: 500899
Cat #: 80-2049
UPC: 045923820496
Documents & Guides
Porcelain Halogen Round Socket; 12" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Sign In or Register to view pricing and more.
Overview
Porcelain Halogen Round Socket; 12" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Also known as: 045923820496, 80-2049
Specifications
Wattage: | 750 |
Volts AC: | 250 |
Material: | Porcelain |
Light Technology: | Halogen |
Wattage: | 750 |
Material: | Porcelain |
Volts AC: | 250 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)