Electronic Ballast, Metal Halide, 100W, 120-277V

Item #: 50081

Cat #: IMH100DBLSM

UPC: 781087032206

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140. *NOTE: BLS includes ballast with bottom exit leads and mounting studs.*

Overview

Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140. *NOTE: BLS includes ballast with bottom exit leads and mounting studs.*
Also known as: 781087032206, IMH100DBLSM

Specifications

ANSI Code: C140/O, M140, M90, C90/O
Wattage: 100
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: C140/O, M140, M90, C90/O
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID

Customer Reviews

No reviews for this product
(0)