InterSafe Data Interface Port for Ethernet, GFCI, Black, Steel

Item #: 50079

Cat #: HGF5ETHETH

UPC: 783510147952

Documents & Guides
InterSafe Data Interface Port for Ethernet, GFCI, Black, Steel
Sign In or Register to view pricing and more.

Overview

InterSafe Data Interface Port for Ethernet, GFCI, Black, Steel
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510147952, HGF5ETHETH

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Black
Material: Steel, Aluminum
IP/NEMA Rating: IP66, NEMA 4
Material: Steel, Aluminum
Color: Black

Customer Reviews

No reviews for this product
(0)