CAT5e RJ45 Keystone Jack for EZ® Style, Blue, 25 Pack

Item #: 500787

Cat #: IC107E5CBL

UPC: 633758022064

Sign In or Register to view pricing and more.
CAT5e RJ45 Keystone Jack for EZ® Style, Blue, 25 Pack

Overview

CAT5e RJ45 Keystone Jack for EZ® Style, Blue, 25 Pack
Category 5e EZ Category 5e modular jacks, RJ-45 keystone jack, is 8-position 8-conductor (8P8C) is engineered to provide superior performance and reliability, supporting up to Gigabit Ethernet applications. The advanced design provides optimum signal quality with up to 10dB headroom providing maximum bandwidth for today’s application. Designed to be extremely easy to terminate, the Category 5e EZ modular jacks simplifies installation and improves overall installation time. Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2
Also known as: 633758022064, IC107E5CBL

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: Blue

Customer Reviews

No reviews for this product
(0)