Wall Wash Trim, 4", Satin Nickel

Item #: 500697

Cat #: B405SN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 4 in, Satin Nickel

Overview

Wall Wash Trim, 4 in, Satin Nickel
Also known as: B405SN

Specifications

Color: Satin Nickel
Type: Wall Wash, Trim
Diameter: 4 in
Color: Satin Nickel
Diameter: 4 in
Type: Wall Wash, Trim

Customer Reviews

No reviews for this product
(0)