
Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, White
Item #: 50055
Cat #: 5197-1
UPC: 050169519714
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: White. Includes: (2) Closure Plugs.
Sign In or Register to view pricing and more.
Overview
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: White. Includes: (2) Closure Plugs.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs
Also known as: 050169519714, 5197-1
Specifications
Mounting: | Vertical, Horizontal |
Color: | White |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Mounting: | Vertical, Horizontal |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Color: | White |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)