TRAPEZIA 12V MR16 9"

Item #: 500504

Cat #: T630-9IN-SL

UPC: 661209058133

Sign In or Register to view pricing and more.
Documents & Guides
Trapezia Low Voltage 9" 50W MR16CG

Overview

Trapezia Low Voltage 9" 50W MR16CG
Also known as: 661209058133, T630-9IN-SL

Specifications

Color: Silver
Color: Silver

Customer Reviews

No reviews for this product
(0)