ONE HOLE STRAP, SS, 1"

Item #: 500421

Cat #: OHSS-100

UPC: 785592992338

Sign In or Register to view pricing and more.
Documents & Guides
GVN OHSS-100 ONE HOLE STRAP, SS, 1" EMT

Overview

GVN OHSS-100 ONE HOLE STRAP, SS, 1" EMT
Also known as: 785592992338, OHSS-100

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Stainless Steel
Standards: California Proposition 65
Diameter: 1 in
Material: Stainless Steel
Mounting: 1-Hole
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)