Safety Switch, 60A, 600VAC, Non-Fusible, K-Series Receptacle

Item #: 500415

Cat #: DH362UWK2WR

UPC: 782114188668

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Disconnect Switch, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, NEMA 4X, Crouse Hinds ArkTite K-Series Receptacle

Overview

60 Amp, Disconnect Switch, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, NEMA 4X, Crouse Hinds ArkTite K-Series Receptacle
Also known as: 782114188668, DH362UWK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)