Cable Tray Bend Cover, Aluminum, Solid, Flange, 24" Wide, 24" Bend Radius
Item #:
500409
Cat #:
807A40-24-90HB24
UPC:
781011400002
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Cable Tray Bend Cover, Aluminum, Solid, Flange, 24 Inch Wide, 24 Inch Bend Radius
Overview
Cable Tray Bend Cover, Aluminum, Solid, Flange, 24 Inch Wide, 24 Inch Bend Radius
Also known as: 781011400002, 807A40-24-90HB24
Specifications
Width: | 24 in |
Material: | Aluminum |
Angle: | 90° |
Width: | 24 in |
Angle: | 90° |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)