Outdoor Sensor, 277V, White

Item #: 500400

Cat #: PS200-70W

UPC: 078477496527

Sign In or Register to view pricing and more.

No associated products found.

Overview

PIR Occupancy Sensor, Wall Switch, 200º, 277 Volt AC 50/60Hz, 4000 Square Feet Coverage, Outdoor, Commercial Grade - White
1000W 220-277-Volt AC, 50/60Hz, Commercial Grade 10A Incandescent Outdoor PIR Occupancy Sensor, White
Also known as: 078477496527, PS200-70W

Specifications

Volts AC: 277
Type: Passive Infrared (PIR)
Color: White
Mounting: Wall
Volts AC: 277
Color: White
Type: Passive Infrared (PIR)
Mounting: Wall

Customer Reviews

No reviews for this product
(0)