This product may not be available in all locations.
2
more
Panel Board, Feed Through Lug Kit, 400A, 3PH, Type NF
Item #: 500303
Cat #: NF400FTL
UPC: 785901538707
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Feed Through Lug Kit, 400 Amp, 3-Phase, Type NF, Aluminum, Mechanical
Overview
Panel Board, Feed Through Lug Kit, 400 Amp, 3-Phase, Type NF, Aluminum, Mechanical
Also known as: 785901538707, NF400FTL
Specifications
Phase: | 3 |
Mounting: | Panel |
Amps: | 400 |
Standards: | California Proposition 65 |
Phase: | 3 |
Amps: | 400 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)