1-Lt. wall lantern. Can be used with or without tail.

Item #: 500153

Cat #: P5773-20

UPC: 785247175901

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5773-20 1-100W MED WALL

Overview

PRO P5773-20 1-100W MED WALL
Also known as: 785247175901, P5773-20

Specifications

Color: Brown
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brown
Wattage: 100
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)