This product has been discontinued.
LED Module, 6", Retrofit, 14W
Item #: 500132
Cat #: J6RLWDG3-3K-6-WWH
UPC: 661209341792
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6", Retrofit, 14 Watt, 3000K, Lumens: 600, White Baffle
Overview
LED Module, 6", Retrofit, 14 Watt, 3000K, Lumens: 600, White Baffle
Also known as: 661209341792, J6RLWDG3-3K-6-WWH
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Color: | White |
Wattage: | 14 |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Diameter: | 6 in |
Type: | Module |
Wattage: | 14 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)