Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 3/8 Inch, Material Machined Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Cord Size 0.125 to 0.187 Inch, Size 1-5/16 Inch Dia x 1-5/8 Inch L, Application Dry/Wet Location, Liquidtight, Strain Relief
Overview
Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 3/8 Inch, Material Machined Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Cord Size 0.125 to 0.187 Inch, Size 1-5/16 Inch Dia x 1-5/8 Inch L, Application Dry/Wet Location, Liquidtight, Strain Relief
Also known as: 781381448949, CG90-1238S
Specifications
Customer Reviews
No reviews for this product
(0)