Disconnect Enclosure, NEMA 12, Free Standing, 72 x 54 x 18"

Item #: 50008

Cat #: A72XD5418FTCLP

UPC: 783510169480

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Heavy Duty, NEMA 12, Free Standing, Two-Door, 72 x 54 x 18 Inch, Steel With Gray Finish

Overview

Disconnect Enclosure, Heavy Duty, NEMA 12, Free Standing, Two-Door, 72 x 54 x 18 Inch, Steel With Gray Finish
The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.
Also known as: 783510169480, A72XD5418FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)