Power Supply, 480W, 24 - 28VDC Output, 20A, 240VAC, 300VDC Input

Item #: 499992

Cat #: 1606-XLS480EA

UPC: 885630159560

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 24 - 28 Volt DC Output, 20 Amp, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 3-Phase, ATEX Rated

Overview

Power Supply, 480 Watt, 24 - 28 Volt DC Output, 20 Amp, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 3-Phase, ATEX Rated
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480EA from Rockwell Automation® is a 480 W, 100-240 V AC or 110-150 V DC input, 24-28 V DC output, 20 A output power supply with parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159560, 1606-XLS480EA

Specifications

Phase: 3
Mounting: DIN Rail
Wattage: 480
Amps: 20
Volts AC Range: 100 - 240
Volts DC Range: 24 - 28/110 - 300
Phase: 3
Wattage: 480
Volts AC Range: 100 - 240
Mounting: DIN Rail
Amps: 20
Volts DC Range: 24 - 28/110 - 300

Customer Reviews

No reviews for this product
(0)