Contactor, Safety, 23A, 24VDC, Coil, Contacts, 4NO, 4NC

Item #: 499955

Cat #: 100S-C23EJ14C

UPC: 662074923588

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ14C from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074923588, 100S-C23EJ14C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts DC Control: 24
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)