Enclosure, NEMA 4X, Hinge Cover, 48" x 36" x 16"

Item #: 499913

Cat #: CSD483616SSST

UPC: 783510260231

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 48 x 36 x 16 Inch, Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 48 x 36 x 16 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD483616SSST Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510260231, CSD483616SSST

Specifications

Size: 48 x 36 x 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 3
Size: 48 x 36 x 16 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)