Socket Adapter - GU-24

Item #: 499900

Cat #: 331SKTLKT

UPC: 762148039174

Sign In or Register to view pricing and more.
Documents & Guides
Socket Adapter, Medium Base to GU24, 120W-250V, Color: White.

Overview

Socket Adapter, Medium Base to GU24, 120W-250V, Color: White.
Also known as: 762148039174, 331SKTLKT, Gu 24

Specifications

Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Type: Adapter
Color: White
Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Color: White
Type: Adapter

Customer Reviews

No reviews for this product
(0)