3-Way Toggle Switch, 15A, 120VAC, Black, Residential Grade

Item #: 49990

Cat #: 1453-2E

UPC: 078477135563

Documents & Guides
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black.
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, Black
Also known as: 078477135563, 1453-2E

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Color: Black
Amps: 15
Material: Thermoplastic
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Color: Black
Material: Thermoplastic
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)