Contactor, Safety, 100S, 23A, 3P, 24VDC Coil, 4NO, 2NO, 2NC

Item #: 499872

Cat #: 100S-C23EJ422C

UPC: 662074983315

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ422C from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074983315, 100S-C23EJ422C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts DC Control: 24
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)