Main unit, EZ Meter-Pak, 1600A, 120/240 VAC, 1 phase, 3 wire, 800A Al busbar, main lugs terminal box

Item #: 499829

Cat #: EZM11600TB

UPC: 785901304876

Sign In or Register to view pricing and more.
Main unit, EZ Meter-Pak, 1600A, 120/240 VAC, 1 phase, 3 wire, 800A Al busbar, main lugs terminal box, over/under

Overview

Main unit, EZ Meter-Pak, 1600A, 120/240 VAC, 1 phase, 3 wire, 800A Al busbar, main lugs terminal box, over/under
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main lug terminal box device with overhead or underground feed, and has a current rating of 1600 A. The bus bar has a rating of 800 A and the unit is available as service equipment for 1 phase, 3 wires applications. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required.
Also known as: 785901304876, EZM11600TB

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)