50 FT CATEGORY 5E PATCH CABLE WH

Item #: 499814

Cat #: AC3550WHV1

UPC: 804428031734

Sign In or Register to view pricing and more.
Documents & Guides
50 Ft Cat 5e Patch Cable, White

Overview

50 Ft Cat 5e Patch Cable, White
Also known as: 804428031734, AC3550WHV1

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Length: 50 ft
Shielding: Unshielded
Gauge: 24
Conductors: 4 Pair
Length: 50 ft
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)