Breaker, 15/40A, 120/240V, 10 kAIC, CTL Quad CB

Item #: 499809

Cat #: BQ215240

UPC: 786676004411

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC ***For BR Series Loadcenters***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676004411, BQ215240

Specifications

Volts AC: 120, 240
Amps: 15, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 40
Family / Style: BR

Customer Reviews

No reviews for this product
(0)