Exit Sign, Edge-Lit LED, Recessed Mount, Single Face, Red Letters, 120/277V

Item #: 499738

Cat #: CELR1RNE

UPC: 856143001585

Exit Sign, Edge-Lit LED, Recessed Mount, Single Face, Red Letters, Brushed Aluminum Housing, 120/277 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exit Sign, Edge-Lit LED, Recessed Mount, Single Face, Red Letters, Brushed Aluminum Housing, 120/277 Volt
Also known as: 856143001585, CELR1RNE

Specifications

Mounting: Recessed
Material: Acrylic
Color: Brushed Aluminum, Red/Mirror
Wattage: 3.720
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: Brushed Aluminum, Red/Mirror
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Acrylic
Wattage: 3.720
Light Technology: LED

Customer Reviews

No reviews for this product
(0)