Cable Tie, 18lb, 8", Natural

Item #: 499722

Cat #: T18L9M4

UPC: 089306066286

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Natural, QTY 1000

Overview

Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Natural, QTY 1000
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306066286, T18L9M4

Specifications

Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Package Type: Bag
Color: Natural
Width: 0.100 in
Material: Nylon
Weight Capacity: 18 lbs
Length: 8 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)