Single-Pole Toggle Switch, 15A, 120VAC, Black, Residential Grade

Item #: 49970

Cat #: 1451-2E

UPC: 078477135587

Documents & Guides
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black
Leviton offers Residential Switches in a variety of models to meet all of your household needs. Our switches are easy to install and are constructed for a long service life to provide safety, style and convenience throughout your home.
Also known as: 078477135587, 1451-2E

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Color: Black
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Color: Black
Amps: 15
Volts AC: 120
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)