soft starter-ATS22-control 220V-power 230V(55kW)/400...440V(110kW)/500V(132kW)

Item #: 499692

Cat #: ATS22C21S6

UPC: 785901694922

Sign In or Register to view pricing and more.
soft starter-ATS22-control 220V-power 230V(55kW)/400...440V(110kW)/500V(132kW)

Overview

soft starter-ATS22-control 220V-power 230V(55kW)/400...440V(110kW)/500V(132kW)
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 210A, a rated power from 55kW to 132kW and a rated voltage from 230V to 500V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901694922, ATS22C21S6

Specifications

Phase: 3
IP/NEMA Rating: IP00
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP00

Customer Reviews

No reviews for this product
(0)