REPLACED BY AMC6EB + AFP3SED

Item #: 49969

Cat #: AMC6EBFP

UPC: 783164239577

Sign In or Register to view pricing and more.
Documents & Guides
Spectra? Series Panelboards. Renewal Parts. Circuit Breaker Mounting Modules Plug-In Spectra? 3-pole. Use to mount main or branch circuit breakers into panelboard. Breakers bolt on to the mounting modules. FP suffix indicates that all AFP filler plates, with cutouts for handles, are included to fit all applicable box widths. On double branch modules, filler plates to cover any unused breaker poles are also included. Circuit breakers not included in module price. Includes all necessary hardware. Maximum Breaker Amperage: 150. Box width range: 27", 31", 36" 40", 44". Height: 3X. 1X = 1 3/8" vertical panel space. Filler Plate Kit product number: AFP3SED.

Overview

Spectra? Series Panelboards. Renewal Parts. Circuit Breaker Mounting Modules Plug-In Spectra? 3-pole. Use to mount main or branch circuit breakers into panelboard. Breakers bolt on to the mounting modules. FP suffix indicates that all AFP filler plates, with cutouts for handles, are included to fit all applicable box widths. On double branch modules, filler plates to cover any unused breaker poles are also included. Circuit breakers not included in module price. Includes all necessary hardware. Maximum Breaker Amperage: 150. Box width range: 27", 31", 36" 40", 44". Height: 3X. 1X = 1 3/8" vertical panel space. Filler Plate Kit product number: AFP3SED.
Also known as: 783164239577, AMC6EBFP

Specifications

Poles: 3
Family / Style: Spectra SG
Amps: 150
Poles: 3
Amps: 150
Family / Style: Spectra SG

Customer Reviews

No reviews for this product
(0)