Cable, Communications, Female 9 Pin, D Shell, 3m

Item #: 49964

Cat #: 1756-CP3

UPC: 612598173785

Sign In or Register to view pricing and more.
Cable, Communications, ControlLogix, Female 9 Pin, D Shell, Right Angle Connector to Controller, Straight to Serial Port, 3 meter

Overview

Cable, Communications, ControlLogix, Female 9 Pin, D Shell, Right Angle Connector to Controller, Straight to Serial Port, 3 meter
Also known as: 612598173785, 1756-CP3

Specifications

Type: Cable, Connection
Length: 3 m
Family / Style: 1756
Type: Cable, Connection
Family / Style: 1756
Length: 3 m

Customer Reviews

No reviews for this product
(0)