Fuse, Tri-Onic®, 600VAC, 300VDC, 500A, Time-Delay, Class RK5, TRS Series

Item #: 49962

Cat #: TRS500R

UPC: 782001749293

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 500 Amp, Time-Delay, Class RK5, TRS Series

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 500 Amp, Time-Delay, Class RK5, TRS Series
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001749293, TRS500R

Specifications

Mounting: Blade
Volts DC: 600
Speed: Time Delay, Slow Blow
Amps: 500
Class: RK5
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Interrupt Rating DC: 100 kA
Volts DC: 600
Amps: 500
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)