SERIES C WORLD 3P 100A ADJ THERM ADJ MAG

Item #: 499492

Cat #: HFW3100JL

UPC: 786679226469

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, adjustable magnetic trip type, Three-pole, 100A, 690 Vac, 70 kAIC at 415 Vac, Line and load

Overview

Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, adjustable magnetic trip type, Three-pole, 100A, 690 Vac, 70 kAIC at 415 Vac, Line and load
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679226469, HFW3100JL

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)