Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, White

Item #: 49945

Cat #: 5189-1

UPC: 050169518915

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, White. Includes: (2) Closure Plugs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, White. Includes: (2) Closure Plugs.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes gasket and mounting hardwareMulti-lingual instructions in each packageThree hole covers supplied with two closure plugs
Also known as: 050169518915, 5189-1

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Color: White
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)